TIMKEN
TIMKEN
QVVPF28V500ST
TIMKEN TIMKEN
Description
QVVPF28V500ST PILLOW BLOCK SPH RLR BRG ; V-LOCK DBL-NUT 4-BOLT SOLID-BLOCK
Pillow Block Bearing; 4 Bolt Pillow Block; 5" Bore; 5-1/2" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 15-1/8" Minimum Bolt Spacing; 15-7/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QVVPF28V500ST
BDI #
760280
Details
6810.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVPF28V500ST/p/760280
Your Price
$ 6,810.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
51.828
EAN
0883450116138
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22228
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
134
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5" Bore; 5-1/2" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 15-1/8" Minimum Bolt Spacing; 15-7/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Nominal Bolt Center to Center
15.5 Inch | 393.7 Millimeter
Bolt Spacing Minimum
15.125 Inch | 384.175Millimeter
Bore
5 Inch | 127 Millimeter
Base to Center Height
5.5 Inch | 139.7 Millimeter
Length Thru Bore
7.02 Inch | 178.3 Millimeter
Bolt Spacing Maximum
15.875 Inch | 403.225Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


