Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QVVPG20V307SN https://www.bdiexpress.com/medias/INDQMIPBXXXX-RL-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUwN3xpbWFnZS9qcGVnfGFERXlMMmc1WlM4eE1EYzJOakkzTmpBek5EVTVNQzlKVGtSUlRVbFFRbGhZV0ZoZlVreGZORUpNVkY4ek1EQjRNekF3TG1wd1p3fGE0Yjg1YmIwYTBmOWI2NjA0NTBlMGJiZDU4ZGRhZmNiNzFiZDI4MmM1OGZlM2QzNjFlOWZhYjJlZDVhODE0MTU
765345 Pillow Block Bearings 

TIMKEN TIMKEN

QVVPG20V307SN

Description

QVVPG20V307SN PILLOW BLOCK SPH RLR BRG

Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 4.409" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 10-7/8" Minimum Bolt Spacing; 13.38" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

QVVPG20V307SN

BDI #
765345

Details

2954.01 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,954.01 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
25.977
EAN
0883450208864
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22220
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVPG20V307SN
Weight / LBS
70
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 4.409" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 10-7/8" Minimum Bolt Spacing; 13.38" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Maximum
13.38 Inch | 339.852Millimeter
Base to Center Height
4.409 Inch | 112 Millimeter
Length Thru Bore
4.63 Inch | 117.602 Millimeter
Nominal Bolt Center to Center
12.1 Inch | 307.3 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Bolt Spacing Minimum
10.875 Inch | 276.225Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh