TIMKEN
TIMKEN
QVVPKT15V065SEM
TIMKEN TIMKEN
Description
QVVPKT15V065SEM PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 65MM Bore; 88.9MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 230.124MM Minimum Bolt Spacing; 265.176MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QVVPKT15V065SEM
BDI #
757008
Details
1764.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVPKT15V065SEM/p/757008
Your Price
$ 1,764.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.442
EAN
0883450078047
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22215
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVPKT15V065SEM
Weight / LBS
28
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 65MM Bore; 88.9MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 230.124MM Minimum Bolt Spacing; 265.176MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bore
2.559 Inch | 65 Millimeter
Length Thru Bore
4.09 Inch | 103.886 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Bolt Spacing Minimum
9.06 Inch | 230.124Millimeter
Bolt Spacing Maximum
10.44 Inch | 265.176Millimeter
Nominal Bolt Center to Center
9.8 Inch | 248.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


