TIMKEN
TIMKEN
QVVPR16V070SEM
TIMKEN TIMKEN
Description
QVVPR16V070SEM PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 70MM Bore; 79.4MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 203.2MM Minimum Bolt Spacing; 243.84MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QVVPR16V070SEM
BDI #
756660
Details
1705.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVPR16V070SEM/p/756660
Your Price
$ 1,705.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
9.988
EAN
0883450080446
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22216
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVPR16V070SEM
Weight / LBS
27
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 70MM Bore; 79.4MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 203.2MM Minimum Bolt Spacing; 243.84MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bolt Spacing Minimum
8 Inch | 203.2Millimeter
Bore
2.756 Inch | 70 Millimeter
Bolt Spacing Maximum
9.6 Inch | 243.84Millimeter
Length Thru Bore
4.18 Inch | 106.172 Millimeter
Base to Center Height
3.125 Inch | 79.4 Millimeter
Nominal Bolt Center to Center
8.8 Inch | 223.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh