TIMKEN
TIMKEN
QVVPX16V075SN
TIMKEN TIMKEN
Description
QVVPX16V075SN PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 75MM Bore; 88.9MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 230.1MM Minimum Bolt Spacing; 265.2MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QVVPX16V075SN
BDI #
778119
Details
2158.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVPX16V075SN/p/778119
Your Price
$ 2,158.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.442
EAN
0883450371087
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
22216
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVPX16V075SN
Weight / LBS
28
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 75MM Bore; 88.9MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 230.1MM Minimum Bolt Spacing; 265.2MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
2.953 Inch | 75 Millimeter
Bolt Spacing Minimum
9.059 Inch | 230.1Millimeter
Length Thru Bore
4.181 Inch | 106.2 Millimeter
Nominal Bolt Center to Center
9.8 Inch | 248.9 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Bolt Spacing Maximum
10.441 Inch | 265.2Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh