TIMKEN
TIMKEN
QVVSN22V311SM
TIMKEN TIMKEN
Description
QVVSN22V311SM PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 3-11/16" Bore; 4.921" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 12.559" Minimum Bolt Spacing; 14.409" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QVVSN22V311SM
BDI #
784598
Details
3308.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVSN22V311SM/p/784598
Your Price
$ 3,308.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
31.326
EAN
0883450087513
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
22222
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
79
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-11/16" Bore; 4.921" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 12.559" Minimum Bolt Spacing; 14.409" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Minimum
12.559 Inch | 319Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Bore
3.688 Inch | 93.675 Millimeter
Length Thru Bore
5.118 Inch | 130 Millimeter
Bolt Spacing Maximum
14.409 Inch | 366Millimeter
Base to Center Height
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


