TIMKEN
								TIMKEN
							
						
					RAK 5/8
				 
				TIMKEN TIMKEN
Description
						
                            
								RAK 5/8 PILLOW BLK BRG UNIT ; 5/8" BORE 1-1/16" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 1-1/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
                         	Part #
	                    
	                      	RAK 5/8
							BDI #
						
	                      	1371349
							
						
Details
                    
                        121.0
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RAK-5-8/p/1371349
						
		
		
		
				Your Price
				
						
							$ 121.00 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171511
					Weight / Kilogram
				0.454
					EAN
				0087796056466
					Product Group - BDI
				M06110
					Number of Mounting Holes
				
					2
			Mounting Method
				
					Eccentric Collar
			Housing Style
				
					2 Bolt Pillow Block
			Rolling Element
				
					Ball Bearing
			Housing Material
				
					Cast Iron
			Expansion / Non-expansion
				
					Non-Expansion
			Mounting Bolts
				
					3/8 Inch
			Relubricatable
				
					Yes
			Insert Part Number
				
					G1010KRRB
			Seals
				
					Double Lip Contact Land Riding Rubber
			Housing Configuration
				
					1 Piece Solid
			Inch - Metric
				
					Inch
			Other Features
				
					Single Row | Low Base
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.20.40.40
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					RAK 5/8
			Weight / LBS
				
					1
			Long Description
				
					Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 1-1/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
			Bore
				
					0.625 Inch | 15.875 Millimeter
			Length Thru Bore
				
					1.469 Inch | 37.3 Millimeter
			Nominal Bolt Center to Center
				
					3.6 Inch | 91.4 Millimeter
			Base to Center Height
				
					1.063 Inch | 27 Millimeter
			Actual Bolt Center to Center
				
					3.6 Inch | 91.4Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh 

 
						 


