https://www.bdiexpress.com/medias/INDFAFPBXXXX-RAO-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzN8aW1hZ2UvanBlZ3xhR1EyTDJobU1DOHhNRE13TXprNE56UTBPVGc0Tmk5SlRrUkdRVVpRUWxoWVdGaGZVa0ZQWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8Mzc4OWJhOGEzYzNhMWU1ODRlYTc0Y2ZiYjg0ZmIwZjUxZGJmYjBhYTVlNWYwY2ViMWZmNzlmMDhmN2ZjZjM1Yg
https://www.bdiexpress.com/medias/INDFAFPBXXXX-RAO-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzN8aW1hZ2UvanBlZ3xhR1EyTDJobU1DOHhNRE13TXprNE56UTBPVGc0Tmk5SlRrUkdRVVpRUWxoWVdGaGZVa0ZQWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8Mzc4OWJhOGEzYzNhMWU1ODRlYTc0Y2ZiYjg0ZmIwZjUxZGJmYjBhYTVlNWYwY2ViMWZmNzlmMDhmN2ZjZjM1Yg
TIMKEN
TIMKEN
RAO1 3/16
TIMKEN TIMKEN
Description
RAO1 3/16 PILLOW BLK BRG UNIT ; 1-3/16" BORE 1-7/8" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
RAO1 3/16
BDI #
1371428
Details
428.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RAO1-3-16/p/1371428
Your Price
$ 428.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.896
EAN
0087796058002
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
GN103KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RAO 1 3/16
Weight / LBS
4.18
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.875 Inch | 47.6 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Actual Bolt Center to Center
5.4 Inch | 137.2Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Length Thru Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

