https://www.bdiexpress.com/medias/INDFAFPBXXXX-RAO-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzN8aW1hZ2UvanBlZ3xhR1EyTDJobU1DOHhNRE13TXprNE56UTBPVGc0Tmk5SlRrUkdRVVpRUWxoWVdGaGZVa0ZQWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8Mzc4OWJhOGEzYzNhMWU1ODRlYTc0Y2ZiYjg0ZmIwZjUxZGJmYjBhYTVlNWYwY2ViMWZmNzlmMDhmN2ZjZjM1Yg
https://www.bdiexpress.com/medias/INDFAFPBXXXX-RAO-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzN8aW1hZ2UvanBlZ3xhR1EyTDJobU1DOHhNRE13TXprNE56UTBPVGc0Tmk5SlRrUkdRVVpRUWxoWVdGaGZVa0ZQWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8Mzc4OWJhOGEzYzNhMWU1ODRlYTc0Y2ZiYjg0ZmIwZjUxZGJmYjBhYTVlNWYwY2ViMWZmNzlmMDhmN2ZjZjM1Yg
TIMKEN
TIMKEN
RAO2
TIMKEN TIMKEN
Description
RAO2 PILLOW BLK BRG UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-13/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
RAO2
BDI #
1371430
Details
948.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RAO2/p/1371430
Your Price
$ 948.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.366
EAN
0087796060920
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RAO 2
Weight / LBS
16.678
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-13/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
2 Inch | 50.8 Millimeter
Actual Bolt Center to Center
8.3 Inch | 210.8Millimeter
Nominal Bolt Center to Center
8.3 Inch | 210.8 Millimeter
Base to Center Height
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

