https://www.bdiexpress.com/medias/INDFAFPBXXXX-RAS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIwNXxpbWFnZS9qcGVnfGFERmpMMmcyWWk4eE1EYzJOemc1TnpVNU1UZ3pPQzlKVGtSR1FVWlFRbGhZV0ZoZlVrRlRYekpDVEZSZk16QXdlRE13TUM1cWNHY3xhYjdiOTU4ZmNlMmVjYmQ3MWE0ZmUzMTM5NjgyYzg5MzY2NTE3MjE3OTBhY2RmNTY0N2UzNTM0NjA5Mzk0NzFl
https://www.bdiexpress.com/medias/INDFAFPBXXXX-RAS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIwNXxpbWFnZS9qcGVnfGFERmpMMmcyWWk4eE1EYzJOemc1TnpVNU1UZ3pPQzlKVGtSR1FVWlFRbGhZV0ZoZlVrRlRYekpDVEZSZk16QXdlRE13TUM1cWNHY3xhYjdiOTU4ZmNlMmVjYmQ3MWE0ZmUzMTM5NjgyYzg5MzY2NTE3MjE3OTBhY2RmNTY0N2UzNTM0NjA5Mzk0NzFl
TIMKEN
TIMKEN
RAS 5/8
TIMKEN TIMKEN
Description
RAS 5/8 PILLOW BLK BRG UNIT ; 5/8" BORE 1-3/16" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 1-3/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
RAS 5/8
BDI #
1371447
Details
121.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RAS-5-8/p/1371447
Your Price
$ 121.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.454
EAN
0087796056473
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
G1010KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | High Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RAS 5/8
Weight / LBS
1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 1-3/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
3.6 Inch | 91.4Millimeter
Length Thru Bore
1.469 Inch | 37.3 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Nominal Bolt Center to Center
3.6 Inch | 91.4 Millimeter
Base to Center Height
1.188 Inch | 30.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

