https://www.bdiexpress.com/medias/INDINAPBXXXX-RASE-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY2OTd8aW1hZ2UvanBlZ3xhRGswTDJoa09DOHhNREEzTmpVd05qQXpNREV4TUM5SlRrUkpUa0ZRUWxoWVdGaGZVa0ZUUlY4eVFreFVYek13TUZnek1EQXVhbkJufGIwNDJjYzdmOTUwNzdhNjRhYmJkNjA0OGExOGRlZjE1NDJhYjI0YzYyZjliNTUwMjZjYTAzMzJhNmEwYjY0Zjk
https://www.bdiexpress.com/medias/INDINAPBXXXX-RASE-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY2OTd8aW1hZ2UvanBlZ3xhRGswTDJoa09DOHhNREEzTmpVd05qQXpNREV4TUM5SlRrUkpUa0ZRUWxoWVdGaGZVa0ZUUlY4eVFreFVYek13TUZnek1EQXVhbkJufGIwNDJjYzdmOTUwNzdhNjRhYmJkNjA0OGExOGRlZjE1NDJhYjI0YzYyZjliNTUwMjZjYTAzMzJhNmEwYjY0Zjk
INA
INA
RASE100-XL
INA INA
Description
RASE100-XL X-LIFE PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 115MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
RASE100-XL
BDI #
1412146
Details
2987.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RASE100-XL/p/1412146
Your Price
$ 2,987.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
18.03
EAN
4012802795158
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GE100KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RASE100
Weight / LBS
34.943
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 115MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
12.1 Inch | 308Millimeter
Nominal Bolt Center to Center
12.1 Inch | 307.3 Millimeter
Base to Center Height
4.528 Inch | 115 Millimeter
Bore
3.937 Inch | 100 Millimeter
Length Thru Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

