

INA
INA
RASEA25-XL-N
INA INA
Description
RASEA25-XL-N X-LIFE PILLOW BLOCK BEARING ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 37MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 95MM Minimum Bolt Spacing; 111MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
RASEA25-XL-N
BDI #
1176808
Details
189.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RASEA25-XL-N/p/1176808
Your Price
$ 189.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.67
EAN
4012802823646
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GSH25RRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RASEA25N
Weight / LBS
1.323
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 37MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 95MM Minimum Bolt Spacing; 111MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.457 Inch | 37 Millimeter
Bolt Spacing Minimum
3.74 Inch | 95Millimeter
Bolt Spacing Maximum
4.37 Inch | 111Millimeter
Nominal Bolt Center to Center
4.1 Inch | 104.1 Millimeter
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh