https://www.bdiexpress.com/medias/INDINAPBXXXX-RASEA-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ4MHxpbWFnZS9qcGVnfGFEazVMMmhtTWk4eE1EYzJPRGsyT1RZMk1qUTVOQzlKVGtSSlRrRlFRbGhZV0ZoZlVrRlRSVUZmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xmYjFiMWI2Mzk2ZjdlMzUwZmViYTcxNmYwNjFiYWFlMTRlY2Y4NDUwMmJmNGQ0MjE2NGE1OWQ1NmVhMTFhNTdh
https://www.bdiexpress.com/medias/INDINAPBXXXX-RASEA-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ4MHxpbWFnZS9qcGVnfGFEazVMMmhtTWk4eE1EYzJPRGsyT1RZMk1qUTVOQzlKVGtSSlRrRlFRbGhZV0ZoZlVrRlRSVUZmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xmYjFiMWI2Mzk2ZjdlMzUwZmViYTcxNmYwNjFiYWFlMTRlY2Y4NDUwMmJmNGQ0MjE2NGE1OWQ1NmVhMTFhNTdh
INA
INA
RASEA30-XL-N-I
INA INA
Description
NOT AVAILABLE IN CANADA
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 43MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 110MM Minimum Bolt Spacing; 126MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
RASEA30-XL-N-I
BDI #
1176809
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RASEA30-XL-N-I/p/1176809
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.09
EAN
4012802821079
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GSH30RRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RASEA30
Weight / LBS
2.205
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 43MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 110MM Minimum Bolt Spacing; 126MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.26 Inch | 32 Millimeter
Nominal Bolt Center to Center
4.6 Inch | 116.8 Millimeter
Bore
1.181 Inch | 30 Millimeter
Bolt Spacing Maximum
4.961 Inch | 126Millimeter
Bolt Spacing Minimum
4.331 Inch | 110Millimeter
Base to Center Height
1.693 Inch | 43 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh