https://www.bdiexpress.com/medias/INDINAPBXXXX-RASEA-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ4MHxpbWFnZS9qcGVnfGFEazVMMmhtTWk4eE1EYzJPRGsyT1RZMk1qUTVOQzlKVGtSSlRrRlFRbGhZV0ZoZlVrRlRSVUZmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xmYjFiMWI2Mzk2ZjdlMzUwZmViYTcxNmYwNjFiYWFlMTRlY2Y4NDUwMmJmNGQ0MjE2NGE1OWQ1NmVhMTFhNTdh
https://www.bdiexpress.com/medias/INDINAPBXXXX-RASEA-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ4MHxpbWFnZS9qcGVnfGFEazVMMmhtTWk4eE1EYzJPRGsyT1RZMk1qUTVOQzlKVGtSSlRrRlFRbGhZV0ZoZlVrRlRSVUZmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xmYjFiMWI2Mzk2ZjdlMzUwZmViYTcxNmYwNjFiYWFlMTRlY2Y4NDUwMmJmNGQ0MjE2NGE1OWQ1NmVhMTFhNTdh
INA
INA
RASEA40-XL-N
INA INA
Description
RASEA40-XL-N-I X-LIFE PILLOW BLOCK BRG ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 49MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 126MM Minimum Bolt Spacing; 150MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
RASEA40-XL-N
BDI #
1176810
Details
316.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RASEA40-XL-N/p/1176810
Your Price
$ 316.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.74
EAN
4012802823202
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GSH40RRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RASEA40
Weight / LBS
3.771
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 49MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 126MM Minimum Bolt Spacing; 150MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.575 Inch | 40 Millimeter
Bolt Spacing Maximum
5.906 Inch | 150Millimeter
Length Thru Bore
1.496 Inch | 38 Millimeter
Bolt Spacing Minimum
4.961 Inch | 126Millimeter
Base to Center Height
1.929 Inch | 49 Millimeter
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

