https://www.bdiexpress.com/medias/INDINAPBXXXX-RASEL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwMHxpbWFnZS9qcGVnfGFEYzNMMmhpT1M4eE1EYzJPREF4TmpJME5EYzJOaTlKVGtSSlRrRlFRbGhZV0ZoZlVrRlRSVXhmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xhMDg3ZDgwYWIxYTIzNmE5ZjhmYWVkNTk5ZWZlYjQ1ZTc4M2M3OTMwMWQ3OTk1ZDkzNzJiZDI4MTQ4YjY4NmUz
https://www.bdiexpress.com/medias/INDINAPBXXXX-RASEL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwMHxpbWFnZS9qcGVnfGFEYzNMMmhpT1M4eE1EYzJPREF4TmpJME5EYzJOaTlKVGtSSlRrRlFRbGhZV0ZoZlVrRlRSVXhmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xhMDg3ZDgwYWIxYTIzNmE5ZjhmYWVkNTk5ZWZlYjQ1ZTc4M2M3OTMwMWQ3OTk1ZDkzNzJiZDI4MTQ4YjY4NmUz
INA
INA
RASEL45-XL
INA INA
Description
RASEL45-XL X-LIFE PILLOW BLOCK BEARING ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 54MM Base to Center Height; Drive Slot Mount; Ball Bearing; 136.5MM Minimum Bolt Spacing; 160.5MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
RASEL45-XL
BDI #
1176813
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RASEL45-XL/p/1176813
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.13
EAN
4012802801149
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Drive Slot
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
GLE45KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RASEL45
Weight / LBS
5.292
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 54MM Base to Center Height; Drive Slot Mount; Ball Bearing; 136.5MM Minimum Bolt Spacing; 160.5MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Minimum
5.374 Inch | 136.5Millimeter
Length Thru Bore
2.217 Inch | 56.3 Millimeter
Bore
1.772 Inch | 45 Millimeter
Bolt Spacing Maximum
6.319 Inch | 160.5Millimeter
Nominal Bolt Center to Center
5.8 Inch | 147.3 Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

