Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RASEL70-XL-I https://www.bdiexpress.com/medias/INDINAPBXXXX-RASEL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkwMHxpbWFnZS9qcGVnfGFEYzNMMmhpT1M4eE1EYzJPREF4TmpJME5EYzJOaTlKVGtSSlRrRlFRbGhZV0ZoZlVrRlRSVXhmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xhMDg3ZDgwYWIxYTIzNmE5ZjhmYWVkNTk5ZWZlYjQ1ZTc4M2M3OTMwMWQ3OTk1ZDkzNzJiZDI4MTQ4YjY4NmUz
1176815 Pillow Block Bearings 

INA INA

RASEL70-XL-I

Description

RASEL70-XL-I X-LIFE PILLOW BLOCK BEARING ; NON-RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 70MM Bore; 79.4MM Base to Center Height; Drive Slot Mount; Ball Bearing; 196.5MM Minimum Bolt Spacing; 208.5MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

RASEL70-XL-I

BDI #
1176815

Details

1188.51 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,188.51 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.87
EAN
4012802801095
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Drive Slot
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
GLE70KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RASEL70
Weight / LBS
14.134
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 70MM Bore; 79.4MM Base to Center Height; Drive Slot Mount; Ball Bearing; 196.5MM Minimum Bolt Spacing; 208.5MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Maximum
8.209 Inch | 208.5Millimeter
Base to Center Height
3.125 Inch | 79.4 Millimeter
Nominal Bolt Center to Center
8 Inch | 203.2 Millimeter
Length Thru Bore
2.602 Inch | 66.1 Millimeter
Bore
2.756 Inch | 70 Millimeter
Bolt Spacing Minimum
7.736 Inch | 196.5Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh