Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RASEY60-XL-N https://www.bdiexpress.com/medias/INDINAPBXXXX-RASEY-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYwMDB8aW1hZ2UvanBlZ3xhRFkxTDJneU5pOHhNREEzTmpJMk1EWTJNek15Tmk5SlRrUkpUa0ZRUWxoWVdGaGZVa0ZUUlZsZk1rSk1WRjh6TURCWU16QXdMbXB3Wnd8MTMyZjU3YzczNWMxZThjYzZhODY1NWE0NGE1NDM4M2JhNGMxYmIwZGFlOWFjODZjNmFmOGQ0ODY0YTM2MmEzZg
1182228 Pillow Block Bearings 

INA INA

RASEY60-XL-N

Description

RASEY60-XL-N X-LIFE PILLOW BLOCK BEARING

Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 70MM Base to Center Height; Set Screw Mount; Ball Bearing; 177MM Minimum Bolt Spacing; 201.5MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

RASEY60-XL-N

BDI #
1182228

Details

450.31 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 450.31 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.42
EAN
4012802802818
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GYE60KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RASEY60
Weight / LBS
12.35
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 70MM Base to Center Height; Set Screw Mount; Ball Bearing; 177MM Minimum Bolt Spacing; 201.5MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
7.4 Inch | 188 Millimeter
Base to Center Height
2.756 Inch | 70 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Bolt Spacing Maximum
7.933 Inch | 201.5Millimeter
Bolt Spacing Minimum
6.969 Inch | 177Millimeter
Bore
2.362 Inch | 60 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh