Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RPB 103-C2 https://www.bdiexpress.com/medias/INDMORPBXXXX-RPB-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2Njh8aW1hZ2UvanBlZ3xhRFE1TDJnd09DODVOamMwTkRJeE56TXhNelU0TG1wd1p3fDIzZDA2NDJjMzc4YjM1ZTUyNzQ5Yjc4N2NkZmUwZGY0YWIxY2E4ZWIyNmMzMzZmN2VkMTMwYjdlNjA1ZGZjOGU
351661 Pillow Block Bearings 

SEALMASTER SEALMASTER

RPB 103-C2

Description

RPB 103-C2 PILLOW BLOCK ROLLER BEARING ; NON-RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 4.56" Minimum Bolt Spacing; 4.94" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

559845

BDI #
351661

Details

820.84 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 820.84 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.179
EAN
0662288493457
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
RCI-103-C
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RPB 103-C2
Manufacturer Internal Number
559845
Weight / LBS
4.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 4.56" Minimum Bolt Spacing; 4.94" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
4.56 Inch | 115.824Millimeter
Nominal Bolt Center to Center
4.8 Inch | 121.9 Millimeter
Bolt Spacing Maximum
4.94 Inch | 125.476Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Base to Center Height
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh