SEALMASTER
SEALMASTER
RPB 211-2
SEALMASTER SEALMASTER
Description
RPB 211-2 PILLOW BLOCK ROLLER BEARING ; PILLOW BLK STK
Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 3-1/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 8.06" Minimum Bolt Spacing; 9.69" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
550219
BDI #
351697
Details
1880.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RPB-211-2/p/351697
Your Price
$ 1,880.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
13.853
EAN
0662288480051
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
RCI-211
Seals
Felt Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RPB 211-2
Manufacturer Internal Number
550219
Weight / LBS
29.3
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 3-1/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 8.06" Minimum Bolt Spacing; 9.69" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.688 Inch | 68.275 Millimeter
Bolt Spacing Minimum
8.06 Inch | 204.724Millimeter
Nominal Bolt Center to Center
9 Inch | 228.6 Millimeter
Base to Center Height
3.125 Inch | 79.4 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Bolt Spacing Maximum
9.69 Inch | 246.126Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



