RSA1 https://www.bdiexpress.com/medias/INDFAFPBXXXX-RSA-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MDV8aW1hZ2UvanBlZ3xhRFpoTDJoaU15ODVOamMwTkRJeE9EazFNVGs0TG1wd1p3fDU1MWUzZjZjYjE5NWM0N2ZmMGRmZThkZDM5YzMzNDhiMjcyNWY4ZWEwNDdkOTc3YTczNmY0NWRlNDI2YmQyZGQ
1371747 Pillow Block Bearings 

TIMKEN TIMKEN

RSA1

Description

RSA1 PILLOW BLK BRG UNIT

Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 2" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

RSA1

BDI #
1371747

Details

429.78 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 429.78 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.52
EAN
0087796057470
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
G1100KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RSA 1
Weight / LBS
3.35
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 2" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2 Inch | 50.8 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Actual Bolt Center to Center
5.5 Inch | 139.7Millimeter
Bore
1 Inch | 25.4 Millimeter
Nominal Bolt Center to Center
5.5 Inch | 139.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh