INA
INA
RSAO100-XL-I
INA INA
Description
RSAO100-XL-I X-LIFE PILLOW BLOCK BEARING ; POR NON-RETURNABLE PLUMMER BLOCK
Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 145MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
RSAO100-XL-I
BDI #
1177195
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RSAO100-XL-I/p/1177195
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
37.1
EAN
4012802809053
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GNE100KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Series
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RSAO100
Weight / LBS
90.39
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 145MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
14.8 Inch | 375.9 Millimeter
Base to Center Height
5.709 Inch | 145 Millimeter
Actual Bolt Center to Center
14.8 Inch | 375Millimeter
Length Thru Bore
4.311 Inch | 109.5 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


