

TIMKEN
TIMKEN
RSAO3 3/16
TIMKEN TIMKEN
Description
RSAO3 3/16 PILLOW BLK BRG UNIT ; NON-RETURNABLE 3-3/16" BORE 4-9/16"
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 4-9/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
RSAO3 3/16
BDI #
1371774
Details
4617.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RSAO3-3-16/p/1371774
Your Price
$ 4,617.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
22.793
EAN
0087796062009
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
GN303KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RSAO 3 3/16
Weight / LBS
50.25
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 4-9/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
4.188 Inch | 106.375 Millimeter
Nominal Bolt Center to Center
12.4 Inch | 315 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Base to Center Height
4.563 Inch | 115.9 Millimeter
Actual Bolt Center to Center
12.4 Inch | 315Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh