Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RSAO80-XL https://www.bdiexpress.com/medias/INDINAPBXXXX-RSAO-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDl8aW1hZ2UvanBlZ3xhRFptTDJnMk9TODVOVGt3TWpJek9UWXlNVFF5TG1wd1p3fDUzNzg5YzAwMTc3ODhlNmYzNzgxMGE2MTRmNzAyZDA0ZmQ3ODZmNjg3ZWY3NDE5OGI0MGRhNzViYTgzNGZhZjk
17008687 Pillow Block Bearings 

INA INA

RSAO80-XL

Description

RSAO80-XL X-LIFE PLUMMER BLOCK HSG UNIT

Pillow Block Bearing; 2 Bolt Pillow Block; 80MM Bore; 115.9MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

RSAO80-XL

BDI #
17008687

Details

1805.42 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,805.42 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
20.15
EAN
4012802809077
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GNE80KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Series
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RSAO80
Weight / LBS
49.604
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 80MM Bore; 115.9MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
12.4 Inch | 315Millimeter
Bore
3.15 Inch | 80 Millimeter
Base to Center Height
4.563 Inch | 115.9 Millimeter
Nominal Bolt Center to Center
12.4 Inch | 315 Millimeter
Length Thru Bore
3.685 Inch | 93.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh