

SKF
SKF
SAF 222
SKF SKF
Description
SAF 222 PILLOW BLOCK HSG ; NON-RETURNABLE 4 BLT 4.1875"ID
Pillow Block Bearing Housing; 16.5" Length X 9.313" Height X 6.5" Width; Cast Iron
Part #
SAF 222
BDI #
1266374
Details
3434.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-222/p/1266374
Your Price
$ 3,434.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
24.63
EAN
7316576668371
Product Group - BDI
M06110
Noun
Housing
Keyword String
Bearing Pillow Block
Manufacturer URL
https://www.skf.com
Product Detail
Pillow Block Bearing Housing
Product Specification
16.5" Length X 9.313" Height X 6.5" Width; Cast Iron
Long Description
Pillow Block Bearing Housing; 16.5" Length X 9.313" Height X 6.5" Width; Cast Iron