https://www.bdiexpress.com/medias/INDTORPBXXXX-SAF-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYwMjZ8aW1hZ2UvanBlZ3xhRGs1TDJnek1pOHhNREEzTmpJM01qYzROelE0Tmk5SlRrUlVUMUpRUWxoWVdGaGZVMEZHWHpKQ1RGUmZNekF3V0RNd01DNXFjR2N8ODg1OTk1MTI4ZDllODc4ODkyMmZjMjU4OTdjZGRlZTY4YzZiZTY3ZmJmNzEzMTQwODU4NTg2MDVjYjNlMzA3MA
https://www.bdiexpress.com/medias/INDTORPBXXXX-SAF-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYwMjZ8aW1hZ2UvanBlZ3xhRGs1TDJnek1pOHhNREEzTmpJM01qYzROelE0Tmk5SlRrUlVUMUpRUWxoWVdGaGZVMEZHWHpKQ1RGUmZNekF3V0RNd01DNXFjR2N8ODg1OTk1MTI4ZDllODc4ODkyMmZjMjU4OTdjZGRlZTY4YzZiZTY3ZmJmNzEzMTQwODU4NTg2MDVjYjNlMzA3MA
TIMKEN
TIMKEN
SAF 22217
TIMKEN TIMKEN
Description
SAF 22217 SPLIT PB BRG ASSY
Pillow Block Bearing; 2 Bolt Pillow Block; 3.347" Bore; 3-3/4" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 9-7/8" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SAF 22217L FXOP
BDI #
1372046
Details
2201.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22217/p/1372046
Your Price
$ 2,201.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
19.52
EAN
0087796074927
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22217
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SAF 22217
Weight / LBS
43
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3.347" Bore; 3-3/4" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 9-7/8" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
10.4 Inch | 264.2 Millimeter
Length Thru Bore
4.938 Inch | 125.425 Millimeter
Bolt Spacing Maximum
11 Inch | 279.4Millimeter
Bore
3.347 Inch | 85.014 Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Bolt Spacing Minimum
9.875 Inch | 250.83Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

