https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22222-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NDV8aW1hZ2UvanBlZ3xhR0UyTDJobFpTOHhNRFExT0RZME5UUTVOVGd6T0M5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU1qSXlYelJDVEZSZk16QXdlRE13TUM1cWNHY3xiYTE0ZTI2MmQwY2NlNjRhODRhNmZmYTg4ZmI4NDdlMmM1MTU4ZWY3ODJkOGY2MjVhMWQyYTU5YzFiYjY2NmVm
https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22222-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NDV8aW1hZ2UvanBlZ3xhR0UyTDJobFpTOHhNRFExT0RZME5UUTVOVGd6T0M5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU1qSXlYelJDVEZSZk16QXdlRE13TUM1cWNHY3xiYTE0ZTI2MmQwY2NlNjRhODRhNmZmYTg4ZmI4NDdlMmM1MTU4ZWY3ODJkOGY2MjVhMWQyYTU5YzFiYjY2NmVm
SKF
SKF
SAF 22222
SKF SKF
Description
SAF 22222 PILLOW BLOCK HOUSING ; HOUSINGS WITH BEARINGS
Pillow Block Bearing; 4 Bolt Pillow Block; 110MM Bore; 125.4MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 320.675MM Minimum Bolt Spacing; 368.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
SAF 22222
BDI #
1266379
Details
4099.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22222/p/1266379
Your Price
$ 4,099.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
30.745
EAN
7316576668456
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22222 E
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAF 22222
Weight / LBS
68
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 110MM Bore; 125.4MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 320.675MM Minimum Bolt Spacing; 368.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
4.938 Inch | 125.4 Millimeter
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter
Bolt Spacing Minimum
12.625 Inch | 320.675Millimeter
Nominal Bolt Center to Center
13.6 Inch | 345.4 Millimeter
Length Thru Bore
6.5 Inch | 165.1 Millimeter
Bore
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

