Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SAF 22228 W/C2 https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22228-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NDV8aW1hZ2UvanBlZ3xhRGRpTDJnNU55OHhNRFExT0RZME5qa3dORGcyTWk5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU1qSTRYelJDVEZSZk16QXdlRE13TUM1cWNHY3xhMzRiZjU5YzYzNjEwNGE0YWNhOGM5YzU0NGJkYTI1ZGZjNTc3ZGZhZmNmMTAyYmZiOTZjNTQ3ZWUzZDcwNWEx
21586402 Pillow Block Bearings 

SKF SKF

SAF 22228 W/C2

Description

SAF 22228 W/C2 PILLOW BLOCK ; POR

Pillow Block Bearing; 2 Bolt Pillow Block; 140MM Bore; 152.4MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 396.875MM Minimum Bolt Spacing; 441.325MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

SAF 22228 W/C2

BDI #
21586402

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22228 CC/W33
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty | C2 Clearance
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
149
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 140MM Bore; 152.4MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 396.875MM Minimum Bolt Spacing; 441.325MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Maximum
17.375 Inch | 441.325Millimeter
Nominal Bolt Center to Center
16.5 Inch | 419.1 Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter
Bore
5.512 Inch | 140 Millimeter
Bolt Spacing Minimum
15.625 Inch | 396.875Millimeter
Length Thru Bore
7.625 Inch | 193.675 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh