Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SAF 22230 https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22230-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NDV8aW1hZ2UvanBlZ3xhR1U0TDJnME5DOHhNRFExT0RZME56STJOVE14TUM5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU1qTXdYelJDVEZSZk16QXdlRE13TUM1cWNHY3wzYWVjMTVlODg3ZmQyMGFhOTY0ODAxMjNhOTE0YWViMDgxNTYwM2ZmZjU1M2I4YzNjYzM4ZTExODZhZjI1MWEz
1266384 Pillow Block Bearings 

SKF SKF

SAF 22230

Description

SAF 22230 PILLOW BLOCK HOUSING ; HOUSINGS WITH BEARINGS

Pillow Block Bearing; 4 Bolt Pillow Block; 150MM Bore; 160.35MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 431.8MM Minimum Bolt Spacing; 463.55MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

SAF 22230

BDI #
1266384

Details

13630.84 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 13,630.84 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
82.17
EAN
7316576668517
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22230 CC/W33
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAF 22230
Weight / LBS
187
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 150MM Bore; 160.35MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 431.8MM Minimum Bolt Spacing; 463.55MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
5.906 Inch | 150 Millimeter
Nominal Bolt Center to Center
17.6 Inch | 447 Millimeter
Bolt Spacing Minimum
17 Inch | 431.8Millimeter
Base to Center Height
6.313 Inch | 160.35 Millimeter
Length Thru Bore
8.5 Inch | 215.9 Millimeter
Bolt Spacing Maximum
18.25 Inch | 463.55Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh