https://www.bdiexpress.com/medias/INDTORPBXXXX-SAF-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYwMjZ8aW1hZ2UvanBlZ3xhRGs1TDJnek1pOHhNREEzTmpJM01qYzROelE0Tmk5SlRrUlVUMUpRUWxoWVdGaGZVMEZHWHpKQ1RGUmZNekF3V0RNd01DNXFjR2N8ODg1OTk1MTI4ZDllODc4ODkyMmZjMjU4OTdjZGRlZTY4YzZiZTY3ZmJmNzEzMTQwODU4NTg2MDVjYjNlMzA3MA
https://www.bdiexpress.com/medias/INDTORPBXXXX-SAF-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYwMjZ8aW1hZ2UvanBlZ3xhRGs1TDJnek1pOHhNREEzTmpJM01qYzROelE0Tmk5SlRrUlVUMUpRUWxoWVdGaGZVMEZHWHpKQ1RGUmZNekF3V0RNd01DNXFjR2N8ODg1OTk1MTI4ZDllODc4ODkyMmZjMjU4OTdjZGRlZTY4YzZiZTY3ZmJmNzEzMTQwODU4NTg2MDVjYjNlMzA3MA
TIMKEN
TIMKEN
SAF 22317
TIMKEN TIMKEN
Description
SAF 22317 SPLIT PB BRG ASSY
Pillow Block Bearing; 2 Bolt Pillow Block; 3.347" Bore; 4-1/2" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 11-5/8" Minimum Bolt Spacing; 13-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SAF 22317L FXOP
BDI #
1372061
Details
3667.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22317/p/1372061
Your Price
$ 3,667.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
36.287
EAN
0087796074965
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22317
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SAF 22317
Weight / LBS
80
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3.347" Bore; 4-1/2" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 11-5/8" Minimum Bolt Spacing; 13-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
3.347 Inch | 85.014 Millimeter
Nominal Bolt Center to Center
12.4 Inch | 315 Millimeter
Base to Center Height
4.5 Inch | 114 Millimeter
Bolt Spacing Minimum
11.625 Inch | 295.275Millimeter
Bolt Spacing Maximum
13.125 Inch | 333.375Millimeter
Length Thru Bore
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

