https://www.bdiexpress.com/medias/INDTIMPBXXXX-SAF-4BOLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4MzR8aW1hZ2UvanBlZ3xhRGhsTDJobVpDOHhNRFF6TXpnMU1qYzJPREk0Tmk5SlRrUlVTVTFRUWxoWVdGaGZVMEZHWHpSQ1QweFVYek13TUhnek1EQXVhbkJufDMxZDU5YmViNGQxZDViY2YxN2Q4MjVlZThlZjg1ZDQ1OTc4ZTRkODllYmYyMmY3ODI0ZWVjNTI0OTdiMTNiZjg
https://www.bdiexpress.com/medias/INDTIMPBXXXX-SAF-4BOLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4MzR8aW1hZ2UvanBlZ3xhRGhsTDJobVpDOHhNRFF6TXpnMU1qYzJPREk0Tmk5SlRrUlVTVTFRUWxoWVdGaGZVMEZHWHpSQ1QweFVYek13TUhnek1EQXVhbkJufDMxZDU5YmViNGQxZDViY2YxN2Q4MjVlZThlZjg1ZDQ1OTc4ZTRkODllYmYyMmY3ODI0ZWVjNTI0OTdiMTNiZjg
TIMKEN
TIMKEN
SAF 22518 X 3 1/8
TIMKEN TIMKEN
Description
SAF 22518 X 3 1/8 SPLIT PB BRG ASSY
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/8" Bore; 4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 10-3/8" Minimum Bolt Spacing; 11-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SAF 22518L X 3.125 FXOP
BDI #
1372104
Details
2630.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22518-X-3-1-8/p/1372104
Your Price
$ 2,630.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
22.25
EAN
0087796306134
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22218K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SAF 22518 X 3 1/8
Weight / LBS
49
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/8" Bore; 4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 10-3/8" Minimum Bolt Spacing; 11-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
3.125 Inch | 79.375 Millimeter
Nominal Bolt Center to Center
11 Inch | 279.4 Millimeter
Bolt Spacing Maximum
11.625 Inch | 295.275Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Bolt Spacing Minimum
10.375 Inch | 263.525Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

