

TIMKEN
TIMKEN
SAF 22520 X 3 3/8
TIMKEN TIMKEN
Description
SAF 22520 X 3 3/8 BRG ASSY ; PILLOW BLK
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/8" Bore; 4-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 11-5/8" Minimum Bolt Spacing; 13-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SAF 22520L X 3.375 FXOP
BDI #
1372107
Details
3211.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22520-X-3-3-8/p/1372107
Your Price
$ 3,211.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
29.51
EAN
0087796306233
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22220K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SAF 22520 X 3 3/8
Weight / LBS
65
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/8" Bore; 4-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 11-5/8" Minimum Bolt Spacing; 13-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
11.625 Inch | 295.275Millimeter
Base to Center Height
4.5 Inch | 114 Millimeter
Nominal Bolt Center to Center
12.4 Inch | 315 Millimeter
Bore
3.375 Inch | 85.725 Millimeter
Bolt Spacing Maximum
13.125 Inch | 333.375Millimeter
Length Thru Bore
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh