

TIMKEN
TIMKEN
SAF 22620 X 3 3/8
TIMKEN TIMKEN
Description
SAF 22620 X 3 3/8 SPLIT PB HOUSING
Pillow Block Bearing; 4 Bolt Pillow Block; 3-3/8" Bore; 5-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 13-1/4" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SAF 22620L X 3.375 FXOP
BDI #
1372172
Details
5248.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22620-X-3-3-8/p/1372172
Your Price
$ 5,248.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
51.3
EAN
0087796308237
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22320K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SAF 22620 X 3 3/8
Weight / LBS
113
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-3/8" Bore; 5-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 13-1/4" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
5.25 Inch | 133.35 Millimeter
Length Thru Bore
7.375 Inch | 187.325 Millimeter
Bolt Spacing Minimum
13.25 Inch | 336.55Millimeter
Bore
3.375 Inch | 85.725 Millimeter
Nominal Bolt Center to Center
13.9 Inch | 353.1 Millimeter
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh