https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22232-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NDV8aW1hZ2UvanBlZ3xhR1l4TDJnek5pOHhNRFExT0RZME56WTVNVEk1TkM5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU1qTXlYelJDVEZSZk16QXdlRE13TUM1cWNHY3wzZjQ0MTcwOWY0ZTZmMzU4MTg0NTk0OGFjNGRiYmRiYTE3ZDM1YmNkMTExNzFhMmRiYWIzODk0N2I4YTliMzBh
https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22232-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NDV8aW1hZ2UvanBlZ3xhR1l4TDJnek5pOHhNRFExT0RZME56WTVNVEk1TkM5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU1qTXlYelJDVEZSZk16QXdlRE13TUM1cWNHY3wzZjQ0MTcwOWY0ZTZmMzU4MTg0NTk0OGFjNGRiYmRiYTE3ZDM1YmNkMTExNzFhMmRiYWIzODk0N2I4YTliMzBh
SKF
SKF
SAF 232
SKF SKF
Description
SAF 232 PILLOW BLOCK HOUSING ; NON-RETURNABLE 11.375MMX22MMX13.3125MM
Pillow Block Bearing Housing; 22" Length X 13.313" Height X 11.375" Width; Cast Iron
Part #
SAF 232
BDI #
1266461
Details
9886.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-232/p/1266461
Your Price
$ 9,886.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
64.989
EAN
7316576669569
Product Group - BDI
M06110
Noun
Housing
Keyword String
Bearing Pillow Block
Manufacturer URL
https://www.skf.com
Product Detail
Pillow Block Bearing Housing
Product Specification
22" Length X 13.313" Height X 11.375" Width; Cast Iron
Long Description
Pillow Block Bearing Housing; 22" Length X 13.313" Height X 11.375" Width; Cast Iron
