https://www.bdiexpress.com/medias/MFRNSKFBXXXX-FSAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2ODd8aW1hZ2UvanBlZ3xhR00zTDJoa01pOHhNRGcyTURVMk9EZ3pPREUzTkM5TlJsSk9VMHRHUWxoWVdGaGZSbE5CUmw4MFFreFVYek13TUhnek1EQXVhbkJufDkxZDVhMTYyYTM3ZjJkZTZjYmJkYWY4MGI2OGFkMjRhNTI2MzQxY2RiOWVlNjk1OTBmYzU0MzI4ODM1YzU5M2I
https://www.bdiexpress.com/medias/MFRNSKFBXXXX-FSAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2ODd8aW1hZ2UvanBlZ3xhR00zTDJoa01pOHhNRGcyTURVMk9EZ3pPREUzTkM5TlJsSk9VMHRHUWxoWVdGaGZSbE5CUmw4MFFreFVYek13TUhnek1EQXVhbkJufDkxZDVhMTYyYTM3ZjJkZTZjYmJkYWY4MGI2OGFkMjRhNTI2MzQxY2RiOWVlNjk1OTBmYzU0MzI4ODM1YzU5M2I
NSK
NSK
SAF22336
NSK NSK
Description
SAF22336 PILLOW BLK BEARING UNIT ; CAST IRON
Pillow Block Bearing; 4 Bolt Pillow Block; 180MM Bore; 225.425MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 609.6MM Minimum Bolt Spacing; 676.275MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SAF22336
BDI #
1193517
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF22336/p/1193517
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
176.54
EAN
0029176499265
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
22336
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
389.2
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 180MM Bore; 225.425MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 609.6MM Minimum Bolt Spacing; 676.275MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
11.375 Inch | 288.925 Millimeter
Bolt Spacing Minimum
24 Inch | 609.6Millimeter
Bolt Spacing Maximum
26.625 Inch | 676.275Millimeter
Bore
7.087 Inch | 180 Millimeter
Nominal Bolt Center to Center
25.3 Inch | 642.6 Millimeter
Base to Center Height
8.875 Inch | 225.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

