https://www.bdiexpress.com/medias/INDNTNPBXXXX-FSAFD-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NjN8aW1hZ2UvanBlZ3xhR0psTDJnMFlTOHhNRE0wTnpJd05qRTBPREV5Tmk5SlRrUk9WRTVRUWxoWVdGaGZSbE5CUmtSZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8YjBkODM3ZGZmNDY1Nzk4MzU4MjY3YzNmNWQ4NGM5ZDRkNTkxMDBlZmU1MTc4N2UxY2VkZDY5Yzc5MWJlZWFiZg
https://www.bdiexpress.com/medias/INDNTNPBXXXX-FSAFD-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NjN8aW1hZ2UvanBlZ3xhR0psTDJnMFlTOHhNRE0wTnpJd05qRTBPREV5Tmk5SlRrUk9WRTVRUWxoWVdGaGZSbE5CUmtSZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8YjBkODM3ZGZmNDY1Nzk4MzU4MjY3YzNmNWQ4NGM5ZDRkNTkxMDBlZmU1MTc4N2UxY2VkZDY5Yzc5MWJlZWFiZg
NTN
NTN
SAFD22532-507C
NTN NTN
Description
SAFD22532-507C PILLOW BLOCK BALL BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 5-7/16" Bore; 6.69" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/4" Maximum Bolt Spacing; Relubricatable; Ductile Iron; Expansion
Part #
SAFD22532-507C
BDI #
20862782
Details
11056.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAFD22532-507C/p/20862782
Your Price
$ 11,056.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
117.25
EAN
0692314001080
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22532K
Seals
Taconite
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
242.50849
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-7/16" Bore; 6.69" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/4" Maximum Bolt Spacing; Relubricatable; Ductile Iron; Expansion
Base to Center Height
6.69 Inch | 170 Millimeter
Bolt Spacing Minimum
17.375 Inch | 441.325Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Nominal Bolt Center to Center
18.3 Inch | 464.8 Millimeter
Bolt Spacing Maximum
19.25 Inch | 488.95Millimeter
Length Thru Bore
8.75 Inch | 222.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

