

TIMKEN
TIMKEN
SAOL4 3/16
TIMKEN TIMKEN
Description
SAOL4 3/16 PILLOW BLK BRG UNIT
Pillow Block Bearing; 4 Bolt Pillow Block; 4-3/16" Bore; 6-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion
Part #
SAOL4 3/16
BDI #
1372527
Details
20713.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAOL4-3-16/p/1372527
Your Price
$ 20,713.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
87.997
EAN
0087796062108
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
SMN403WS
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SAOL 4 3/16
Weight / LBS
194
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-3/16" Bore; 6-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion
Bore
4.188 Inch | 106.375 Millimeter
Base to Center Height
6.5 Inch | 165.1 Millimeter
Actual Bolt Center to Center
17.7 Inch | 449.6Millimeter
Length Thru Bore
8.875 Inch | 225.425 Millimeter
Nominal Bolt Center to Center
17.7 Inch | 449.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh