https://www.bdiexpress.com/medias/INDFAFPBXXXX-SAS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU2MHxpbWFnZS9qcGVnfGFHVTVMMmcwTmk4eE1EYzJOemcyTlRJeE56QTFOQzlKVGtSR1FVWlFRbGhZV0ZoZlUwRlRYekpDVEZSZk16QXdlRE13TUM1cWNHY3wwM2YzMzVlYjZjNmIzYTE0NzY5YTkyYjU5YjZkMmIzYzUxYzc3ZDMyY2YyNDNmZjhjY2U5YjU2YzNjYzU1OTQw
https://www.bdiexpress.com/medias/INDFAFPBXXXX-SAS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU2MHxpbWFnZS9qcGVnfGFHVTVMMmcwTmk4eE1EYzJOemcyTlRJeE56QTFOQzlKVGtSR1FVWlFRbGhZV0ZoZlUwRlRYekpDVEZSZk16QXdlRE13TUM1cWNHY3wwM2YzMzVlYjZjNmIzYTE0NzY5YTkyYjU5YjZkMmIzYzUxYzc3ZDMyY2YyNDNmZjhjY2U5YjU2YzNjYzU1OTQw
TIMKEN
TIMKEN
SAS1
TIMKEN TIMKEN
Description
SAS1 PILLOW BLK BRG UNIT ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
SAS1
BDI #
1372535
Details
96.07
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAS1/p/1372535
Your Price
$ 96.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.704
EAN
0087796057494
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
GYA100RRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | High Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SAS 1
Weight / LBS
1.67
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
4.1 Inch | 104.1Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.109 Inch | 28.169 Millimeter
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

