Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SBPP2029 https://www.bdiexpress.com/medias/INDFYHPBXXXX-UCPP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM0MXxpbWFnZS9qcGVnfGFEUTNMMmcxTlM4eE1EQXlPRFUyTlRRNU5UZ3pPQzlKVGtSR1dVaFFRbGhZV0ZoZlZVTlFVRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58NWMwMTk5NGI2YjJmMjkzOTg2ZTY0YmQ2YjM1NjRkMzRmY2QzY2ExYmIxZTIwMDg1MWYxNjIwOWQ4Mzk3NzY0MQ
17915910 Pillow Block Bearings 

FYH FYH

SBPP2029

Description

SBPP2029 PILLOW BLOCK UNIT

Pillow Block Bearing; 2 Bolt Pillow Block; 9/16" Bore; 7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion

Part #

SBPP2029

BDI #
17915910

Details

23.12 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 23.12 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
FYH
Manufacturer Name
FYH BEARING UNITS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.19
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
No
Insert Part Number
SB202-9
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.fyh.co.jp
Weight / LBS
0.41888
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 9/16" Bore; 7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion
Nominal Bolt Center to Center
2.7 Inch | 68.6 Millimeter
Base to Center Height
0.875 Inch | 22.225 Millimeter
Length Thru Bore
0.866 Inch | 22 Millimeter
Actual Bolt Center to Center
2.7 Inch | 68.6Millimeter
Bore
0.563 Inch | 14.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh