Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SDAF 22626 X 4 3/8 https://www.bdiexpress.com/medias/INDTORPBXXXX-SDAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFHVTFMMmcyWVM4eE1EYzJOamd5T0RZMk5qa3hNQzlKVGtSVVQxSlFRbGhZV0ZoZlUwUkJSbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58YmEwN2RiODNiMjJjMjZiNDMyNzA4NWYwN2VlNjRiZWViOWZjMjFlZGJhYmNhODRlOTExMWU0YTIyZmEwNWQ2OA
1372730 Pillow Block Bearings 

TIMKEN TIMKEN

SDAF 22626 X 4 3/8

Description

SDAF 22626 X 4 3/8 SAF SPLIT PB HOUSING

Pillow Block Bearing; 4 Bolt Pillow Block; 4-3/8" Bore; 6.69" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

SDAF 22626L X 4.375 FXOP

BDI #
1372730

Details

26019.41 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 26,019.41 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
136.2
EAN
0087796311145
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/8 Inch
Relubricatable
Yes
Insert Part Number
22326K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SDAF 22626 X 4 3/8
Weight / LBS
300
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-3/8" Bore; 6.69" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
18.3 Inch | 464.8 Millimeter
Length Thru Bore
8.75 Inch | 222.25 Millimeter
Bore
4.375 Inch | 111.125 Millimeter
Base to Center Height
6.69 Inch | 170 Millimeter
Bolt Spacing Minimum
17.375 Inch | 441.325Millimeter
Bolt Spacing Maximum
19.25 Inch | 488.95Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh