https://www.bdiexpress.com/medias/INDTORPBXXXX-SDAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFHVTFMMmcyWVM4eE1EYzJOamd5T0RZMk5qa3hNQzlKVGtSVVQxSlFRbGhZV0ZoZlUwUkJSbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58YmEwN2RiODNiMjJjMjZiNDMyNzA4NWYwN2VlNjRiZWViOWZjMjFlZGJhYmNhODRlOTExMWU0YTIyZmEwNWQ2OA
https://www.bdiexpress.com/medias/INDTORPBXXXX-SDAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFHVTFMMmcyWVM4eE1EYzJOamd5T0RZMk5qa3hNQzlKVGtSVVQxSlFRbGhZV0ZoZlUwUkJSbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58YmEwN2RiODNiMjJjMjZiNDMyNzA4NWYwN2VlNjRiZWViOWZjMjFlZGJhYmNhODRlOTExMWU0YTIyZmEwNWQ2OA
TIMKEN
TIMKEN
SDAF 22626X 4 5/16
TIMKEN TIMKEN
Description
SDAF 22626X 4 5/16 SAF SPLIT PB HOUSING
Pillow Block Bearing; 4 Bolt Pillow Block; 4-5/16" Bore; 6.69" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SDAF 22626L X 4.313 FXOP
BDI #
1372731
Details
26019.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SDAF-22626X-4-5-16/p/1372731
Your Price
$ 26,019.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
136.2
EAN
0087796311091
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/8 Inch
Relubricatable
Yes
Insert Part Number
22326K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SDAF 22626X 4 5/16
Weight / LBS
300
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-5/16" Bore; 6.69" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
18.3 Inch | 464.8 Millimeter
Bolt Spacing Maximum
19.25 Inch | 488.95Millimeter
Base to Center Height
6.69 Inch | 170 Millimeter
Bore
4.313 Inch | 109.55 Millimeter
Length Thru Bore
8.75 Inch | 222.25 Millimeter
Bolt Spacing Minimum
17.375 Inch | 441.325Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

