https://www.bdiexpress.com/medias/INDTORPBXXXX-SDAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFHVTFMMmcyWVM4eE1EYzJOamd5T0RZMk5qa3hNQzlKVGtSVVQxSlFRbGhZV0ZoZlUwUkJSbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58YmEwN2RiODNiMjJjMjZiNDMyNzA4NWYwN2VlNjRiZWViOWZjMjFlZGJhYmNhODRlOTExMWU0YTIyZmEwNWQ2OA
https://www.bdiexpress.com/medias/INDTORPBXXXX-SDAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFHVTFMMmcyWVM4eE1EYzJOamd5T0RZMk5qa3hNQzlKVGtSVVQxSlFRbGhZV0ZoZlUwUkJSbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58YmEwN2RiODNiMjJjMjZiNDMyNzA4NWYwN2VlNjRiZWViOWZjMjFlZGJhYmNhODRlOTExMWU0YTIyZmEwNWQ2OA
TIMKEN
TIMKEN
SDAF 23064KX11 1/2
TIMKEN TIMKEN
Description
SDAF 23064KX11 1/2 SAF SPLIT PB HOUSING ; NON-RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 11-1/2" Bore; 12" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 32-3/4" Minimum Bolt Spacing; 33-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SDAF 23064KX11 1/2
BDI #
1372749
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SDAF-23064KX11-1-2/p/1372749
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
578.4
EAN
0087796218147
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-5/8 Inch
Relubricatable
Yes
Insert Part Number
23064K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SDAF 23064K X 11.5
Weight / LBS
1274
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 11-1/2" Bore; 12" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 32-3/4" Minimum Bolt Spacing; 33-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
12 Inch | 305 Millimeter
Bolt Spacing Minimum
32.75 Inch | 831.85Millimeter
Bore
11.5 Inch | 292.1 Millimeter
Length Thru Bore
15.5 Inch | 393.7 Millimeter
Bolt Spacing Maximum
33.5 Inch | 850.9Millimeter
Nominal Bolt Center to Center
33.1 Inch | 840.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

