https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-SDAF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NzR8aW1hZ2UvanBlZ3xhREV3TDJneU1pOHhNREl5T0RJeE9URTRNekV6TkM5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5VFJFRkdYek13TUhnek1EQXVhbkJufDBmNTEyZmU5NWYxY2E5NGU4OGQ2MTE2NWMxZDFjNzliODBjYTFlOTc4N2MyOGQzNmIyZWMyZGVkZmVhMGNiZWI
https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-SDAF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NzR8aW1hZ2UvanBlZ3xhREV3TDJneU1pOHhNREl5T0RJeE9URTRNekV6TkM5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5VFJFRkdYek13TUhnek1EQXVhbkJufDBmNTEyZmU5NWYxY2E5NGU4OGQ2MTE2NWMxZDFjNzliODBjYTFlOTc4N2MyOGQzNmIyZWMyZGVkZmVhMGNiZWI
TIMKEN
TIMKEN
SDAF 23248K X 8.938 FXOP
TIMKEN TIMKEN
Description
SDAF 23248K X 8.938 FXOP ; PLUMMER BLOCK BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 8-15/16" Bore; 10-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 29" Minimum Bolt Spacing; 30-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SDAF 23248K X 8.938 FXOP
BDI #
22570984
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SDAF-23248K-X-8-938-FXOP/p/22570984
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-5/8 Inch
Relubricatable
Yes
Insert Part Number
23248K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 8-15/16" Bore; 10-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 29" Minimum Bolt Spacing; 30-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
8.938 Inch | 227.025 Millimeter
Nominal Bolt Center to Center
29.8 Inch | 756.9 Millimeter
Bolt Spacing Minimum
29 Inch | 736.6Millimeter
Base to Center Height
10.25 Inch | 260.35 Millimeter
Length Thru Bore
13.75 Inch | 349.25 Millimeter
Bolt Spacing Maximum
30.5 Inch | 774.7Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

