https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-SDAF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NzR8aW1hZ2UvanBlZ3xhREV3TDJneU1pOHhNREl5T0RJeE9URTRNekV6TkM5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5VFJFRkdYek13TUhnek1EQXVhbkJufDBmNTEyZmU5NWYxY2E5NGU4OGQ2MTE2NWMxZDFjNzliODBjYTFlOTc4N2MyOGQzNmIyZWMyZGVkZmVhMGNiZWI
https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-SDAF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NzR8aW1hZ2UvanBlZ3xhREV3TDJneU1pOHhNREl5T0RJeE9URTRNekV6TkM5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5VFJFRkdYek13TUhnek1EQXVhbkJufDBmNTEyZmU5NWYxY2E5NGU4OGQ2MTE2NWMxZDFjNzliODBjYTFlOTc4N2MyOGQzNmIyZWMyZGVkZmVhMGNiZWI
TIMKEN
TIMKEN
SDAF230/530KX19 12
TIMKEN TIMKEN
Description
SDAF230/530KX19 12 SAF SPLIT PB HOUSING
Pillow Block Bearing; 4 Bolt Pillow Block; 19-1/2" Bore; 18" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 47-1/8" Minimum Bolt Spacing; 48-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SDAF230/530KX19 12
BDI #
1372951
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SDAF230-530KX19-12/p/1372951
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2358.678
EAN
0087796311848
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
2-1/2 Inch
Relubricatable
Yes
Insert Part Number
230/530/K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 19-1/2" Bore; 18" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 47-1/8" Minimum Bolt Spacing; 48-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
48.875 Inch | 1241.425Millimeter
Bore
19.5 Inch | 495.3 Millimeter
Base to Center Height
18 Inch | 457.2 Millimeter
Nominal Bolt Center to Center
48 Inch | 1219.2 Millimeter
Bolt Spacing Minimum
47.125 Inch | 1196.975Millimeter
Length Thru Bore
22.25 Inch | 565.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


