https://www.bdiexpress.com/medias/INDNTNPBXXXX-SESPA-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwOXxpbWFnZS9qcGVnfGFHSm1MMmhrTnk4eE1EYzNNVEF5TkRrek5qazVNQzlKVGtST1ZFNVFRbGhZV0ZoZlUwVlRVRUZmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xhODBmOTI1NTYxMGQ3MmM1Njc5MmUyNGE2NjJjZmYzMjBjMDE1NDk1OTNhMTcxMDNmZDIwYzE4NzViZmQ0Y2U0
https://www.bdiexpress.com/medias/INDNTNPBXXXX-SESPA-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwOXxpbWFnZS9qcGVnfGFHSm1MMmhrTnk4eE1EYzNNVEF5TkRrek5qazVNQzlKVGtST1ZFNVFRbGhZV0ZoZlUwVlRVRUZmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xhODBmOTI1NTYxMGQ3MmM1Njc5MmUyNGE2NjJjZmYzMjBjMDE1NDk1OTNhMTcxMDNmZDIwYzE4NzViZmQ0Y2U0
NTN
NTN
SESPA209N
NTN NTN
Description
SESPA209N PILLOW BLOCK BALL BEARING ; BU COMPLETE STAINLESS STEEL ME
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 45MM Bore; 54MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Part #
SESPA209N
BDI #
1229818
Details
1021.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SESPA209N/p/1229818
Your Price
$ 1,021.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.1
EAN
3413529515721
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
SES209
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | With Groove
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
5.07063
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 45MM Bore; 54MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Length Thru Bore
1.72 Inch | 43.7 Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Bore
1.772 Inch | 45 Millimeter
Actual Bolt Center to Center
3.8 Inch | 95.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

