https://www.bdiexpress.com/medias/INDRHPPBXXXX-SNP-ECC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY0MnxpbWFnZS9qcGVnfGFHWTRMMmcyTVM4eE1EYzNNVEEwT0RVNU5UUTROaTlKVGtSU1NGQlFRbGhZV0ZoZlUwNVFYMFZEUTE4eVFreFVYek13TUhnek1EQXVhbkJufDI1Y2U0MmJmMDM5YWI0Y2Y4ZmIwZjJmOTA1MWM5YWI2N2YyYTc5ZGVlNmFiOWEzOTExMGZmOTM1MDBjZGZlYzE
https://www.bdiexpress.com/medias/INDRHPPBXXXX-SNP-ECC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY0MnxpbWFnZS9qcGVnfGFHWTRMMmcyTVM4eE1EYzNNVEEwT0RVNU5UUTROaTlKVGtSU1NGQlFRbGhZV0ZoZlUwNVFYMFZEUTE4eVFreFVYek13TUhnek1EQXVhbkJufDI1Y2U0MmJmMDM5YWI0Y2Y4ZmIwZjJmOTA1MWM5YWI2N2YyYTc5ZGVlNmFiOWEzOTExMGZmOTM1MDBjZGZlYzE
RHP BEARING
RHP BEARING
SNP30DEC
RHP BEARING RHP BEARING
Description
SNP30DEC PILLOW BLOCK MOUNTED UNIT
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 30MM Bore; 42.9MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
SNP30DEC
BDI #
1194490
Details
149.92
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SNP30DEC/p/1194490
Your Price
$ 149.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.8
EAN
0747023033195
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
1030-30
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
2.9
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 30MM Bore; 42.9MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
2.6 Inch | 66 Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Actual Bolt Center to Center
3 Inch | 76.2Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

