https://www.bdiexpress.com/medias/INDDODPBXXXX-SP2BIP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY0MHxpbWFnZS9qcGVnfGFHWmhMMmcxWlM4eE1EYzNNREUyT1RJNU9EazNOQzlKVGtSRVQwUlFRbGhZV0ZoZlUxQXlRa2xRWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8OTFkNGM2ZWM0MTAzYjIxODliNzczZjZiZmQ2NTUxYjVlOThkYWI3YzYwZTI3ZjA1YzdjNmRjYTEwZmIzYmRjMA
https://www.bdiexpress.com/medias/INDDODPBXXXX-SP2BIP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY0MHxpbWFnZS9qcGVnfGFHWmhMMmcxWlM4eE1EYzNNREUyT1RJNU9EazNOQzlKVGtSRVQwUlFRbGhZV0ZoZlUxQXlRa2xRWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8OTFkNGM2ZWM0MTAzYjIxODliNzczZjZiZmQ2NTUxYjVlOThkYWI3YzYwZTI3ZjA1YzdjNmRjYTEwZmIzYmRjMA
DODGE
DODGE
SP2B-IP-308R
DODGE DODGE
Description
SP2B-IP-308R PILLOW BLOCK RLR BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/2" Bore; 3-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 9-3/8" Minimum Bolt Spacing; 10-5/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
071674
BDI #
248018
Details
2701.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SP2B-IP-308R/p/248018
Your Price
$ 2,701.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
14.84
EAN
0782476365813
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-308R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
SP2B-IP-308R
Weight / LBS
32.75
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/2" Bore; 3-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 9-3/8" Minimum Bolt Spacing; 10-5/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Nominal Bolt Center to Center
10.5 Inch | 266.7 Millimeter
Bolt Spacing Maximum
10.625 Inch | 269.875Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Length Thru Bore
4.172 Inch | 105.969 Millimeter
Bolt Spacing Minimum
9.375 Inch | 238.125Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

