https://www.bdiexpress.com/medias/INDDODPBXXXX-SP2BIP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY0MHxpbWFnZS9qcGVnfGFHWmhMMmcxWlM4eE1EYzNNREUyT1RJNU9EazNOQzlKVGtSRVQwUlFRbGhZV0ZoZlUxQXlRa2xRWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8OTFkNGM2ZWM0MTAzYjIxODliNzczZjZiZmQ2NTUxYjVlOThkYWI3YzYwZTI3ZjA1YzdjNmRjYTEwZmIzYmRjMA
https://www.bdiexpress.com/medias/INDDODPBXXXX-SP2BIP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY0MHxpbWFnZS9qcGVnfGFHWmhMMmcxWlM4eE1EYzNNREUyT1RJNU9EazNOQzlKVGtSRVQwUlFRbGhZV0ZoZlUxQXlRa2xRWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8OTFkNGM2ZWM0MTAzYjIxODliNzczZjZiZmQ2NTUxYjVlOThkYWI3YzYwZTI3ZjA1YzdjNmRjYTEwZmIzYmRjMA
DODGE
DODGE
SP2B-IP-311R
DODGE DODGE
Description
SP2B-IP-311R PILLOW BLOCK RLR BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 3-11/16" Bore; 4-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 10-5/8" Minimum Bolt Spacing; 12-7/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
071675
BDI #
248019
Details
3725.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SP2B-IP-311R/p/248019
Your Price
$ 3,725.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
22.12
EAN
0782476365820
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-311R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
SP2B-IP-311R
Weight / LBS
48.83
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-11/16" Bore; 4-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 10-5/8" Minimum Bolt Spacing; 12-7/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Base to Center Height
4.25 Inch | 108 Millimeter
Bolt Spacing Minimum
10.625 Inch | 269.875Millimeter
Bore
3.688 Inch | 93.675 Millimeter
Nominal Bolt Center to Center
11.8 Inch | 299.7 Millimeter
Bolt Spacing Maximum
12.875 Inch | 327.03Millimeter
Length Thru Bore
4.703 Inch | 119.456 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

