https://www.bdiexpress.com/medias/INDDODPBXXXX-SP4BIP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjZ8aW1hZ2UvanBlZ3xhREl6TDJnNE15OHhNRFF5TWpRME56VXpPREl3Tmk5SlRrUkVUMFJRUWxoWVdGaGZVMUEwUWtsUVh6UkNURlJmTXpBd2VETXdNQzVxY0djfGE0ZWZmOTRjMzU1MjZlYzJjNzEyYjBjMzY3YjBhZjExZDBkZmRlMjExODExMTVhNjMzOGQ0ZTU1MTAwNjViMTQ
https://www.bdiexpress.com/medias/INDDODPBXXXX-SP4BIP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNjZ8aW1hZ2UvanBlZ3xhREl6TDJnNE15OHhNRFF5TWpRME56VXpPREl3Tmk5SlRrUkVUMFJRUWxoWVdGaGZVMUEwUWtsUVh6UkNURlJmTXpBd2VETXdNQzVxY0djfGE0ZWZmOTRjMzU1MjZlYzJjNzEyYjBjMzY3YjBhZjExZDBkZmRlMjExODExMTVhNjMzOGQ0ZTU1MTAwNjViMTQ
DODGE
DODGE
SP4B-IP-415RE
DODGE DODGE
Description
SP4B-IP-415RE PILLOW BLOCK RLR BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 5-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 15" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
071740
BDI #
248083
Details
6755.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SP4B-IP-415RE/p/248083
Your Price
$ 6,755.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
62.8
EAN
0782476366339
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-415R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
SP4B-IP-415RE
Weight / LBS
138.63
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 5-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 15" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bore
4.938 Inch | 125.425 Millimeter
Length Thru Bore
5.984 Inch | 152 Millimeter
Nominal Bolt Center to Center
15.5 Inch | 393.7 Millimeter
Bolt Spacing Maximum
16 Inch | 406.4Millimeter
Bolt Spacing Minimum
15 Inch | 381Millimeter
Base to Center Height
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

