NTN
								NTN
							
						
					SPW2213-204FN1
				 
				NTN NTN
Description
						
                            
								SPW2213-204FN1 PILLOW BLOCK BEARING ; SN SAF SPW SPAW
Pillow Block Bearing; 4 Bolt Pillow Block; 2-1/4" Bore; 3.15" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Ductile Iron; Expansion
                         	Part #
	                    
	                      	SPW2213-204FN1
							BDI #
						
	                      	17149642
							
						
Details
                    
                        1616.35
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SPW2213-204FN1/p/17149642
						
		
		
		
				Your Price
				
						
							$ 1,616.35 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171511
					Weight / Kilogram
				8.16
					EAN
				0692314460542
					Product Group - BDI
				M06288
					Number of Mounting Holes
				
					4
			Mounting Method
				
					Tapered Adapter Sleeve
			Housing Style
				
					4 Bolt Pillow Block
			Rolling Element
				
					Spherical Roller Bearing
			Housing Material
				
					Ductile Iron
			Expansion / Non-expansion
				
					Expansion
			Mounting Bolts
				
					12 Millimeter
			Relubricatable
				
					Yes
			Insert Part Number
				
					MX-W22213EALLKW33C3
			Seals
				
					Single Lip Contact
			Housing Configuration
				
					1 Piece Solid
			Inch - Metric
				
					Inch
			Other Features
				
					Double Row | Heavy Duty | Solid Base
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.20.40.80
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://www.ntnglobal.com
			Weight / LBS
				
					18
			Long Description
				
					Pillow Block Bearing; 4 Bolt Pillow Block; 2-1/4" Bore; 3.15" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Ductile Iron; Expansion
			Nominal Bolt Center to Center
				
					9.1 Inch | 231.1 Millimeter
			Actual Bolt Center to Center
				
					9.1 Inch | 231.1Millimeter
			Base to Center Height
				
					3.15 Inch | 80 Millimeter
			Bore
				
					2.25 Inch | 57.15 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter