NTN
NTN
SPW2224-404FN1
NTN NTN
Description
SPW2224-404FN1 PILLOW BLOCK BEARING ; SPW, SPAW
Pillow Block Bearing; 4 Bolt Pillow Block; 4-1/4" Bore; 5.512" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Ductile Iron; Expansion
Part #
SPW2224-404FN1
BDI #
17149490
Details
6316.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SPW2224-404FN1/p/17149490
Your Price
$ 6,316.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
38.1
EAN
0692314460924
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
MX-W22224EALLKW33C3
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | Solid Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
84
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-1/4" Bore; 5.512" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Ductile Iron; Expansion
Actual Bolt Center to Center
13.8 Inch | 350.5Millimeter
Base to Center Height
5.512 Inch | 140 Millimeter
Nominal Bolt Center to Center
13.8 Inch | 350.5 Millimeter
Bore
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


